Shop All Mailboxes
Salsbury
Salsbury 3715S-06AFU Recessed Mounted 4C Horizontal Mailbox - 15 Door High Unit 55 in. - Single Column - 6 MB1 Doors & 1 PL6; Aluminum - Front Loading - USPS Access
Mfr # 3715S-06AFU
Zoro # G403779524
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Recessed Mounted 4C Horizontal Mailboxes are U.S.P.S. Approved
- Manufactured by Salsbury Industries to USPS-STD-4C Specifications
- Ideal for apartments, commercial buildings and residential developments
- Required for new construction and major renovations
- For indoor or outdoor use
- Constructed of heavy duty aluminum and stainless steel hardware
- Feature a durable powder coated finish
- Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
- MB1 doors are 3-1/4' H x 13-1/4' W, MB2 doors are 6-3/4' H x 13-1/4' W, MB3 doors are 10-1/4' H x 13-1/4' W and MB4 doors are 13-3/4' H x 13-1/4' W
- (3) MB1 equivalent door high units to fifteen (15) MB1 equivalent door high units, plus our popular maximum height units (56-3/4"H)
- Configurations that are 1 door wide (single column) and 2 doors wide (double column)
- U.S.P.S. standard 4C requires a minimum of 1 parcel locker for every 10 tenant compartments
- Parcel lockers must be a minimum of 15' H to meet the 1:10 ratio. Once this ratio has been met, smaller parcel lockers may also be added
- Fully integrated and stand-alone parcel lockers are varying sizes: PL3 (10-1/4' H), PL4 (13-3/4' H), PL4.5 (15-1/2' H), PL5 (17-1/4' H) and PL6 (20-3/4' H)
- Most units include a compartment for outgoing mail collection and is labeled "Outgoing Mail"
- Outgoing mail compartment / carrier access door includes the U.S.P.S. master lock access door (lock installed by the U.S.P.S.) and cannot be used for mail distribution
- Outgoing mail compartment includes a 10-3/4' W x 3/4' H mail slot and weather protection hood
- Include factory installed 3/4' W x 1/4' D trim and a solid rear cover
- Include a 4C horizontal mailbox connector kit to easily connect multiple recessed mounted 4C horizontal mailbox units (hardware included)
- ADA height compliant units - ADA compliance guidelines
- Salsbury Industries is an ISO 9001:2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, Canbandz, 12X1/4, PK50 (07825)
- SHARPIE Extreme Black Fine Tip Permanent Marker , 2PK (1919845)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 9", Kraft, 25/Bundle (11R253)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- SALSBURY Salsbury 3682 Resettable Combination Lock for 4B Plus Horizontal Mailbox Door (3682)
- SALSBURY Salsbury 4316 Replacement Flag for Roadside Mailbox; Mail Chest & Mail Package Drop; Red (4316)
- QUALARC E1 Economy mailbox ONLY with Locking Insert (E1-MLBX-LKIT-BLK)
- PRIME-LINE Prime Line Products 5-Pin Tumbler Lock S4533 (S4533)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5007593 Bellevue Modern Galvanized Steel Post Mounted Rubbed Bronze Mailbox; 10.7 x 9.2 x 21.3 in. (5007593)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 14 Doors, Pedestal, Standard (3313GRY-U)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5007871 Sequoia Galvanized Steel Post Mounted White Mailbox; 9.72 x 8.03 x 20.79 in. (5007871)
- Salsbury Mailboxes & Accessories