Salsbury

Salsbury 3714S-12ARP Recessed Mounted 4C Horizontal Mailbox - 14 Door High Unit 51.5 in. - Single Column - 12 MB1 Doors; Aluminum - Rear Loading - Private Access


product price: $998.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Salsbury
  • MFR # 3714S-12ARP
  • Zoro # G303779334
  • UPC #
    820996472922
  • Country of Origin China
  • Category Mailboxes

Description

Features
  • Recessed Mounted 4C Horizontal Mailboxes for Private Access
  • Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
  • For indoor or outdoor use
  • Constructed of heavy duty aluminum and stainless steel hardware
  • Feature a durable powder coated finish
  • Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
  • MB1 doors are 3-1/4' H x 13-1/4' W, MB2 doors are 6-3/4' H x 13-1/4' W, MB3 doors are 10-1/4' H x 13-1/4' W and MB4 doors are 13-3/4' H x 13-1/4' W
  • (3) MB1 equivalent door high units to fifteen (15) MB1 equivalent door high units, plus our popular maximum height units (56-3/4"H)
  • Configurations that are 1 door wide (single column) and 2 doors wide (double column)
  • Fully integrated and stand-alone parcel lockers are varying sizes: PL3 (10-1/4' H), PL4 (13-3/4' H), PL4.5 (15-1/2' H), PL5 (17-1/4' H) and PL6 (20-3/4' H)
  • Most units include a compartment for outgoing mail collection and is labeled "Outgoing Mail"
  • The front of the outgoing mail compartment is comprised of 2 fixed panels and there is no master commercial lock access door
  • Outgoing mail compartment includes a 10-3/4' W x 3/4' H mail slot and weather protection hood
  • Include factory installed 3/4' W x 1/4' D trim and 1 or 2 heavy duty rear access door(s) with latches and continuous hinges
  • Parcel locker doors include master commercial lock(s) with (2) keys
  • Include a 4C horizontal mailbox connector kit to easily connect multiple recessed mounted 4C horizontal mailbox units (hardware included)
  • ADA height compliant units - ADA compliance guidelines
  • Salsbury Industries is an ISO 9001:2015 certified company and has excelled in the field of manufacturing since 1936
Compartments:
  • Custom engraved placards
  • Custom engraved doors - regular
  • Custom engraved doors - black filled
  • Combination locks
  • Plexiglass window

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.