Shop All Wire Shelf Units
This Product is Discontinued
Salsbury Industries
Wire Shelving Unit, 24"D x 60"W x 69"H, 4 Shelves, Chrome (Discontinued)
Mfr # 9554M-CHR
Zoro # G1686452
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Wheeled
- Width 60"
- Depth 24"
- Height 69"
- Material Industrial Grade Welded Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 9554M-CHR
- Zoro # G1686452
- UPC # 820996449535
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 69" |
Details
Item | Wire Shelving,60"Wx69"Hx24"D,Chrome |
Shelving Type | Wheeled |
Material | Industrial Grade Welded Wire |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 150 lb. |
Includes | (4) Posts with Locking Casters; (16) Shelf Clips |
Description
Wire Shelving,60 In.Wx69 In.Hx24 In.D,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.