Shop All Wardrobe Lockers
Salsbury Industries
Wardrobe Locker, 45" W, 21" D, 76" H, (3) Wide, (9) Openings, Mahogany
Mfr # 23361MAH
Zoro # G2179725
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,438.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Wide, (9) Openings
- Overall Width 45"
- Overall Depth 21"
- Overall Height 76"
- Opening Width 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 23361MAH
- Zoro # G2179725
- UPC # 820996461124
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 45" |
Overall Depth | 21" |
Overall Height | 76" |
Opening Width | 13-3/4" |
Opening Depth | 19-3/4" |
Opening Height | 22-3/4" |
Details
Item | Wardrobe Locker |
Locker Configuration | (3) Wide, (9) Openings |
Color | Mahogany |
Finish | Plastic Laminate |
Hooks per Opening | (1) Two Prong Ceiling Hook |
Tier | Three |
Locker Door Type | Solid |
Material | Particleboard |
Legs | Included |
Lock Type | Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock, Not Included |
Assembled/Unassembled | Assembled |
Handle Type | Recessed Lift Handle |
Description
Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 23000 series 15" wide triple tier designer wood lockers offer ample space for personal storage needs and are ideal for settings where a professional environment is desired. These spacious 15" wide designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 18”, 21” and 24” depths. Optional matching laminated sloping hoods and side panels easily attach to extra wide designer lockers and provide a finished look to an individual locker or a row of lockers. 15" wide designer wood lockers include a 4” high black base and measure six (6) feet high (add 4” for the base). All locker doors are 15’’ W x 3/4’’ D and include a black name / number. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed hasp. One wide extra wide designer lockers are available as fully assembled units only. Three (3) wide extra wide designer lockers are also available as fully assembled units only and require minor assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-06/HOR-IND)
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Gray (SSB425GY)
- 80/20 Medium Plastic Door Handle-Black (40-2061)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Cherry (27368CHE)
- SALSBURY INDUSTRIES 4 Tier Vented Locker, 36"Wx66"Hx18"D, 12 Door, Tan, Unassembled (74358TN-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (9) Openings, Gray (63362GY-U)
- SALSBURY INDUSTRIES 1 Tier Metal Locker, 54"Wx78"Hx18"D, 3 Door, Gray, Unassembled (18-51368GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray (27368GRY)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Blue (33361BLU)
- Salsbury Industries Wardrobe Lockers