Shop All Wardrobe Lockers
Salsbury Industries
Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (6) Openings, Blue
Mfr # 82368BL-U
Zoro # G2178289
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$899.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Wide, (6) Openings
- Overall Width 45"
- Overall Depth 18"
- Overall Height 78"
- Opening Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 82368BL-U
- Zoro # G2178289
- UPC # 820996446107
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 45" |
Overall Depth | 18" |
Overall Height | 78" |
Opening Width | 15" |
Opening Depth | 18" |
Opening Height | 36" |
Details
Item | Wardrobe Locker |
Locker Configuration | (3) Wide, (6) Openings |
Color | Blue |
Handle Type | Recessed Lift Handle |
Material | Steel |
Locker Door Type | Ventilated |
Hooks per Opening | (3) One Prong |
Finish | Powder Coated |
Assembled/Unassembled | Assembled |
Lock Type | Accommodates Standard Padlock |
Legs | Included |
Tier | Two |
Description
Constructed of 16 gauge steel, Salsbury 82000 series 15" wide double tier vented lockers provide visibility and maximum air flow with ample storage space for athletic and other environments. Double tier 15" wide vented lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15'' and 18'' depths. 15" wide double tier vented lockers include a ceiling hook and three (3) wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Ivory (QGH700IV)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- KNAPE & VOGT 1114NI Shelf Bracket (RP-0495-BN)
- BASICWISE Stackable Storage Container, Green, Plastic (QI003215G)
- SALSBURY INDUSTRIES Wardrobe Locker, 36Wx78Hx18"D, 1Tier, Gray (61368GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (9) Openings, Blue (53368BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Black (32361BLK)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray (52368GY-U)
- SALSBURY INDUSTRIES Open Access Locker, 24Wx76Hx18"D, Black (30018BLK)
- SALSBURY INDUSTRIES Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Openings, Blue (62368BL-U)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- Salsbury Industries Wardrobe Lockers