Shop All Wardrobe Lockers
Salsbury Industries
Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Cherry
Mfr # 22368CHE
Zoro # G2180206
product price: $1,064.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,064.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Wide, (6) Openings
- Overall Width 45"
- Overall Depth 18"
- Overall Height 76"
- Opening Width 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 22368CHE
- Zoro # G2180206
- UPC # 820996410382
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 45" |
Overall Depth | 18" |
Overall Height | 76" |
Opening Width | 13-3/4" |
Opening Depth | 16-3/4" |
Opening Height | 34-3/4" |
Details
Item | Wardrobe Locker |
Locker Configuration | (3) Wide, (6) Openings |
Color | Cherry |
Legs | Included |
Material | Particleboard |
Tier | Two |
Locker Door Type | Solid |
Finish | Plastic Laminate |
Handle Type | Recessed Lift Handle |
Lock Type | Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock, Not Included |
Hooks per Opening | (1) Two Prong Ceiling Hook |
Assembled/Unassembled | Assembled |
Description
Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 22000 series 15" wide double tier designer wood lockers offer ample space for personal storage needs and are ideal for settings where a professional environment is desired. These spacious 15" wide designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 18”, 21” and 24” depths. Optional matching laminated sloping hoods and side panels easily attach to 15" wide designer lockers and provide a finished look to an individual locker or a row of lockers. 15" wide designer lockers include a 4” high black base and measure six (6) feet high (add 4” for the base). All locker doors are 15’’ W x 3/4’’ D and include a black name / number plate. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed hasp. One wide extra wide designer lockers are available as fully assembled units only. Three (3) wide extra wide designer lockers are also available as fully assembled units only and require minor assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slide In T-Nut Sa M8 (13025)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-109GN)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 8 in D x 20 in H, Gray (QBR-3619)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24YL)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Blue (53365BL-U)
- SALSBURY INDUSTRIES 4 Tier Vented Locker, 12"Wx66"Hx18"D, 4 Door, Gray, Unassembled (74158GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray (32368GRY)
- SALSBURY INDUSTRIES 1 Tier Metal Locker, 54"Wx78"Hx18"D, 3 Door, Gray, Unassembled (18-51368GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (9) Openings, Gray (93368GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Blue (33361BLU)
- GLOBAL INDUSTRIAL Single Tier Locker, 15x18x72, 1 Door, Unassembled, Tan (652072TN)
- Salsbury Industries Wardrobe Lockers