Shop All Wardrobe Lockers
Salsbury Industries
Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (6) Openings, Gray
Mfr # 52365GY-U
Zoro # G2178919
product price: $625.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$625.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Wide, (6) Openings
- Overall Width 45"
- Overall Depth 15"
- Overall Height 78"
- Opening Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 52365GY-U
- Zoro # G2178919
- UPC # 820996107985
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 45" |
Overall Depth | 15" |
Overall Height | 78" |
Opening Width | 15" |
Opening Depth | 15" |
Opening Height | 36" |
Details
Item | Wardrobe Locker |
Locker Configuration | (3) Wide, (6) Openings |
Color | Gray |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Tier | Two |
Material | Steel |
Legs | Included |
Lock Type | Accommodates Standard Padlock |
Hooks per Opening | (3) One Prong |
Handle Type | Recessed Lift Handle |
Locker Door Type | Louvered |
Description
Constructed of 16 gauge steel, Salsbury 52000 series 15" wide double tier standard lockers offer ample space for personal storage needs. 15" wide double tier standard lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15" and 18" depths. 15" wide double tier standard lockers include a ceiling hook and three (3) wall hookss. The 18'' deep standard double tier lockers include a coat rod that can accommodate full length garments. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPF1)
- HUSKY Tank Alarm with Remote Sensor (007575)
- SALSBURY INDUSTRIES 3 Tier Metal Locker, 54"Wx78"Hx21"D, 9 Door, Blue, Unassembled (18-53361BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Cherry (27368CHE)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Blue (53365BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (9) Openings, Gray (93368GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Openings, Blue (62368BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Blue (33361BLU)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1A-HG)
- Salsbury Industries Wardrobe Lockers