Shop All Wardrobe Lockers
Salsbury Industries
Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (9) Openings, Blue
Mfr # 93368BL-U
Zoro # G2178167
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$934.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 93368BL-U
- Zoro # G2178167
- UPC # 820996451514
- Country of Origin United States
- Category Wardrobe Lockers
Description
Constructed of high grade ABS plastic, Salsbury 93000 series water resistant plastic lockers are ideal for pool areas, gyms, restaurants and other high humidity environments. Triple tier plastic lockers are 73” high (adjustable legs can increase height to 74”) and 18” deep and are available as unassembled or assembled units. Plastic lockers feature a gray, tan or blue door finish and a dark gray body and compartment finish providing an attractive two-tone appearance. One wide lockers are 12-3/4” wide and three (3) wide lockers are 38-1/4" wide. All locker doors include stainless steel hinges and a stainless steel hasp. Dark gray plastic sloping hoods (#99951 for one wide lockers and #99953 for three (3) wide lockers) and dark gray compartment shelves (#99998) are also available as options upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, Ivory, 11 5/8 in L (QSB100IV)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Red, 5 3/8 in L (PB54-3 RED)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2365002)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (9) Openings, Gray (93368GY-U)
- SALSBURY INDUSTRIES 1 Tier Vented Locker, 36"Wx66"Hx12"D, 3 Door, Blue, Unassembled (71352BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Cherry (32368CHE)
- SALSBURY INDUSTRIES Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Openings, Blue (62368BL-U)
- SALSBURY INDUSTRIES 3 Tier Metal Locker, 54"Wx78"Hx21"D, 9 Door, Blue, Unassembled (18-53361BL-U)
- SALSBURY INDUSTRIES 4 Tier Vented Locker, 36"Wx66"Hx12"D, 12 Door, Gray, Unassembled (74352GY-U)
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- Salsbury Industries Wardrobe Lockers