Shop All Wardrobe Lockers
Salsbury Industries
Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Cherry
Mfr # 37361CHE
Zoro # G2197380
product price: $1,482.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,482.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Wide, (6) Openings
- Overall Width 36"
- Overall Depth 21"
- Overall Height 76"
- Opening Width 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 37361CHE
- Zoro # G2197380
- UPC # 820996459602
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36" |
Overall Depth | 21" |
Overall Height | 76" |
Opening Width | 10-1/2" |
Opening Depth | 20" |
Opening Height | 40-3/4" |
Details
Item | Wardrobe Locker |
Locker Configuration | (3) Wide, (6) Openings |
Color | Cherry |
Material | Particleboard |
Assembled/Unassembled | Assembled |
Legs | Included |
Finish | Plastic Laminate |
Hooks per Opening | (1) Two Prong Ceiling Hook |
Handle Type | Lift-Up Steel |
Includes | S-Style Design and (1) Shelf |
Locker Door Type | Solid |
Tier | Two |
Description
Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 32000 series 12" wide double tier 'S' style designer wood lockers are ideal for settings where a professional environment is desired. 12" wide single tier designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 15”, 18” and 21” depths. 12" wide single tier designer wood lockers are available in heights of five (5) feet and six (6) feet and include a 4” high black base (add 4” for the base). Optional matching laminated sloping hoods and side panels easily attach to single tier designer lockers and provide a finished look to an individual locker or a row of lockers. All locker doors are 12” W x 3/4” D and include a black name / number. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed. One wide single tier designer lockers are available as fully assembled units only. Three (3) wide single tier designer lockers are also available as fully assembled units only and require minor assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-DS-248)
- LYON Wire Decking, 24" D, 72" W, 300 lb Load Cap (GV7224FW6)
- RUBBERMAID Commercial Brute 14 Gal. Gray Storage Tote with Lid (FG9S3000GRAY)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- SALSBURY INDUSTRIES Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (9) Openings, Gray (63362GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Maple (27368MAP)
- SALSBURY INDUSTRIES 2 Tier Metal Locker, 54"Wx78"Hx18"D, 6 Door, Gray, Unassembled (18-52368GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Cherry (32368CHE)
- SALSBURY INDUSTRIES 4 Tier Vented Locker, 36"Wx66"Hx18"D, 12 Door, Tan, Unassembled (74358TN-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 66" H, (3) Wide, (6) Openings, Blue (62352BL-U)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3818-2HDV-HG)
- Salsbury Industries Wardrobe Lockers