Shop All Wardrobe Lockers
Salsbury Industries
Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (9) Openings, Gray
Mfr # 63368GY-U
Zoro # G2179217
product price: $587.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$587.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Wide, (9) Openings
- Overall Width 36"
- Overall Depth 18"
- Overall Height 78"
- Opening Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 63368GY-U
- Zoro # G2179217
- UPC # 820996107732
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36" |
Overall Depth | 18" |
Overall Height | 78" |
Opening Width | 12" |
Opening Depth | 18" |
Opening Height | 24" |
Details
Item | Wardrobe Locker |
Locker Configuration | (3) Wide, (9) Openings |
Color | Gray |
Locker Door Type | Louvered |
Finish | Powder Coated |
Handle Type | Recessed Lift Handle |
Hooks per Opening | (3) One Prong |
Lock Type | Accommodates Standard Padlock |
Assembled/Unassembled | Unassembled |
Tier | Three |
Legs | Included |
Material | Steel |
Description
Constructed of 16 gauge steel, Salsbury 63000 series 12" wide triple tier standard lockers provide privacy and are suitable wherever storage space is limited. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide triple tier standard lockers feature three (3) single wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Grey, Contemporary (I 2058)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Black (QUS260BK)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 13 in H (35195GREY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- SALSBURY INDUSTRIES 4 Tier Metal Locker, 54"Wx78"Hx21"D, 12 Door, Gray, Unassembled (18-54361GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Blue (72365BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (62362GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray (82368GY-U)
- SALSBURY INDUSTRIES 1 Tier Metal Locker, 54"Wx78"Hx18"D, 3 Door, Gray, Unassembled (18-51368GY-U)
- SALSBURY INDUSTRIES 3 Tier Metal Locker, 54"Wx78"Hx21"D, 9 Door, Blue, Unassembled (18-53361BL-U)
- SPECTURM DIVERSIFIED Locker Basket Med Chrome (47970)
- Salsbury Industries Wardrobe Lockers