Shop All Wardrobe Lockers
Salsbury Industries
Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray
Mfr # 72368GY-U
Zoro # G0530035
product price: $679.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$679.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Wide, (6) Openings
- Overall Width 36"
- Overall Depth 18"
- Overall Height 78"
- Opening Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 72368GY-U
- Zoro # G0530035
- UPC # 820996436863
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36" |
Overall Depth | 18" |
Overall Height | 78" |
Opening Width | 12" |
Opening Depth | 18" |
Opening Height | 36" |
Details
Item | Wardrobe Locker |
Locker Configuration | (3) Wide, (6) Openings |
Color | Gray |
Locker Door Type | Ventilated |
Tier | Two |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Hooks per Opening | (3) One Prong |
Handle Type | Recessed Lift Handle |
Material | Steel |
Legs | Included |
Lock Type | Accommodates Standard Padlock |
Description
Constructed of 16 gauge steel, Salsbury 72000 series 12" wide double tier vented lockers effectively combine visibility and maximum air flow with security. Vented lockers are ideal for dressing rooms, locker rooms and athletic clubs. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide double tier vented lockers include three (3) single wall hooks and a double ceiling hook. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (30164REDBLANK)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Blue (PB30220-52)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot Bracket (1 Set) (N 6710)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Blue (83365BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 66" H, (3) Wide, (6) Openings, Blue (62352BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (9) Openings, Gray (63368GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Blue (33361BLU)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Blue (72365BL-U)
- SALSBURY INDUSTRIES 4 Tier Vented Locker, 36"Wx66"Hx12"D, 12 Door, Gray, Unassembled (74352GY-U)
- ADIROFFICE 72" H x 12" W 4-Compartment Steel Storage Locker (ADI629-204-BLK)
- Salsbury Industries Wardrobe Lockers