Shop All Wardrobe Lockers
Salsbury Industries
Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (9) Openings, Black
Mfr # 33368BLK
Zoro # G2258457
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,154.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Wide, (9) Openings
- Overall Width 36"
- Overall Depth 18"
- Overall Height 76"
- Opening Width 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 33368BLK
- Zoro # G2258457
- UPC # 820996109408
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36" |
Overall Depth | 18" |
Overall Height | 76" |
Opening Width | 10-1/2" |
Opening Depth | 17-34" |
Opening Height | 22-3/4" |
Details
Item | Wardrobe Locker |
Locker Configuration | (3) Wide, (9) Openings |
Color | Black |
Tier | Three |
Includes | (1) Shelf |
Finish | Plastic Laminate |
Hooks per Opening | (1) Two Prong Ceiling Hook |
Material | Particleboard |
Legs | Included |
Locker Door Type | Solid |
Handle Type | Lift-Up Steel |
Assembled/Unassembled | Assembled |
Description
Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 33000 series 12" wide triple tier designer wood lockers are ideal for settings where space is limited and a professional environment is desired. 12" wide triple tier designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 15”, 18” and 21” depths. 12" wide triple tier designer wood lockers are available in heights of five (5) feet and six (6) feet and include a 4” high black base (add 4” for the base). Optional matching laminated sloping hoods and side panels easily attach to triple tier designer lockers and provide a finished look to an individual locker or a row of lockers. All locker doors are 12” W x 3/4” D and include a black name / number plate. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed. One wide triple tier designer lockers are available as fully assembled units only. Three (3) wide triple tier designer lockers are also available as fully assembled units only and require minor assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Shelf Prefinished 10X24In Oak (1980 OK 10X24)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Blue (QUS240BL)
- 80/20 Slide-In T-Nut 5/16-18 W/Ball Spring (13055)
- BUCKHORN Gray Attached Lid Container, Plastic, 45.63 gal Volume Capacity (AS3424201201000)
- SALSBURY INDUSTRIES 4 Tier Designer Locker, 54"Wx76"Hx18"D, 12 Door, Cherry (18-24368CHE)
- SALSBURY INDUSTRIES 1 Tier Metal Locker, 54"Wx78"Hx21"D, 3 Door, Blue, Unassembled (18-51361BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Gray (33361GRY)
- SALSBURY INDUSTRIES 4 Tier Vented Locker, 36"Wx66"Hx18"D, 12 Door, Tan, Unassembled (74358TN-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Blue (83365BL-U)
- SALSBURY INDUSTRIES 4 Tier Metal Locker, 54"Wx78"Hx21"D, 12 Door, Gray, Unassembled (18-54361GY-U)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 2 Door Unassembled, Tan (652046TN)
- Salsbury Industries Wardrobe Lockers