Shop All Mailboxes
This Product is Discontinued
Salsbury Industries
Traditional Mailbox, Black, Powder Coated, 1 Doors, Surface, Standard (Discontinued)
Mfr # 4620BLK
Zoro # G8870872
This Product is Discontinued
Key Features
- Mounting Surface
- Type Standard
- Color Black
- Number of Doors 1
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 4620BLK
- Zoro # G8870872
- UPC # 820996462015
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 14 1/2 in |
Width | 11 in |
Depth | 3 1/2 in |
Details
Item | Traditional Mailbox |
Mounting | Surface |
Type | Standard |
Color | Black |
Number of Doors | 1 |
Finish | Powder Coated |
For Use With | Mfr. No. 4621 |
Loading | Top |
Orientation | Vertical |
Box Material | Steel |
Door Material | Steel |
Includes | Newspaper Holder |
Standards | ISO 9001: 2008 |
Net Weight | 10 lb |
Description
Traditional Mailbox, Standard, Number of Doors 1, Color Black, Height 14-1/2 In., Depth 3-1/2 In., Width 11 In., Box Material Steel, Loading Top, Mounting Surface, Orientation Vertical, Door Material Steel, Finish Powder Coated, For Use With Mfr. No. 4621, Net Weight 10 lb., Standards ISO 9001: 2008, Includes Locks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.