Shop All Mailboxes
This Product is Discontinued
Salsbury Industries
Traditional Mailbox, Black, Powder Coated, 1 Doors, Surface, Standard (Discontinued)
Mfr # 4610BLK
Zoro # G8870793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Surface
- Type Standard
- Color Black
- Number of Doors 1
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 4610BLK
- Zoro # G8870793
- UPC # 820996106414
- Country of Origin Unknown
- Category Mailboxes
Dimensions
Height | 11 in |
Width | 14 1/2 in |
Depth | 3 1/2 in |
Details
Item | Traditional Mailbox |
Mounting | Surface |
Type | Standard |
Color | Black |
Number of Doors | 1 |
Finish | Powder Coated |
For Use With | Mfr. No. 4611 |
Loading | Top |
Box Material | Steel |
Standards | ISO 9001: 2008 |
Orientation | Horizontal |
Net Weight | 10 lb |
Door Material | Steel |
Includes | Newspaper Holder |
Description
Traditional Mailbox, Standard, Number of Doors 1, Color Black, Height 11 In., Depth 3-1/2 In., Width 14-1/2 In., Box Material Steel, Loading Top, Mounting Surface, Orientation Horizontal, Door Material Steel, Finish Powder Coated, For Use With Mfr. No. 4611, Net Weight 10 lb., Standards ISO 9001: 2008, Includes Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.