Shop All Mailbox Accessories
Salsbury Industries
Standard Pedestal, Green, Powder Coated, Bolt, 3, 4
Mfr # 3385GRN
Zoro # G3893620
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bolt
- Type 3, 4
- Color Green
- Finish Powder Coated
- For Use With Cluster Box Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 3385GRN
- Zoro # G3893620
- UPC # 820996444349
- Country of Origin United States
- Category Mailbox Accessories
Dimensions
Height | 16 1/2 in |
Depth | 12 in |
Width | 12 in |
Details
Item | Standard Pedestal |
Mounting | Bolt |
Type | 3, 4 |
Color | Green |
Finish | Powder Coated |
For Use With | Cluster Box Unit |
Post Material | Aluminum |
Standards | ISO 9001: 2008, US Post Office F Specification |
Post Thickness | 5 1/2 in |
Includes | Top and Bottom Base |
Net Weight | 15 lb |
Description
Standard Pedestal,Green,16-1/2in H,15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD White Narrow Dual Pad, 50 Pg (20-346)
- HP HP 65, (N9K01AN) Tri-Color Original Ink Cartridge (N9K01AN)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 6" (EP-3032-6)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (12 Pockets), PK2 (252818)
- SALSBURY INDUSTRIES Pedestal, Black, Powder Coated, Bolt, Mail Chest (4365BLK)
- SALSBURY INDUSTRIES Pedestal, Black, Powder Coated, In Ground, Mail Chest (4385BLK)
- SALSBURY INDUSTRIES Standard Pedestal, Silver, Powder Coated, Bolt, Mail Package Drop (4395SLV)
- SALSBURY INDUSTRIES Standard Post, Black, Powder Coated, In Ground, - (4895BLK)
- SALSBURY INDUSTRIES Cluster Box Unit Pedestal, Sandstone, Powder Coated, 13 Doors, 16 Doors (3385SAN)
- SALSBURY INDUSTRIES Standard Pedestal, White, Powder Coated, Bolt, 3, 4 (3385WHT)
- MAYNE Rockport Double Arm Mail Post, Graphite Grey (5811-GRG)
- Salsbury Industries Mailboxes & Accessories