Shop All Gear Lockers
Salsbury Industries
SalsburyIndustries 77787D-MAH Designer Wood Locker Benches; 84 in. Wide - Mahogany
Mfr # 77787D-MAH
Zoro # G603960401
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 77787D-MAH
- Zoro # G603960401
- UPC # 645015457663
- Country of Origin China
- Category Gear Lockers
Description
Features:
- Constructed of industrial grade particleboard and covered with durable high pressure laminate
- Ideal for industrial, office or recreational locker room facilities
- Combine a classic look with strength and durability
- Each bench is 18 in. high and 9-0.5 in. deep
- The wood seating area is 1.25 in. thick
- Include two 3 in. diameter bolt mounted pedestals in a black powder coated finish
- Minor assembly required
- Color - Mahogany
- Dimension - 84 W x 18 H x 9.5 D in.
- Item Weight - 45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (1601MB)
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- KRUEGER Therma Level Gauge, Tank 37" D, 2" NPT (H-2-37)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 24In (1XWA3)
- SALSBURY INDUSTRIES SalsburyIndustries 99998 Plastic Locker Compartment Shelf (99998)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Gray (72024GY-U)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- REMCON PLASTICS Remco Plastics 2-Tier 2 Door Box Plastic Locker, 12"W x 15"D x 36"H, Gray, Assembled (15001236001027)
- Salsbury Industries Gear Lockers