Shop All Gear Lockers
Salsbury Industries
SalsburyIndustries 77787D-BLK Designer Wood Locker Benches; 84 in. Wide - Black
Mfr # 77787D-BLK
Zoro # G903960385
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$545.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 77787D-BLK
- Zoro # G903960385
- UPC # 645015457694
- Country of Origin China
- Category Gear Lockers
Description
Features:
- Constructed of industrial grade particleboard and covered with durable high pressure laminate
- Ideal for industrial, office or recreational locker room facilities
- Combine a classic look with strength and durability
- Each bench is 18 in. high and 9-0.5 in. deep
- The wood seating area is 1.25 in. thick
- Include two 3 in. diameter bolt mounted pedestals in a black powder coated finish
- Minor assembly required
- Color - Black
- Dimension - 84 W x 18 H x 9.5 D in.
- Item Weight - 45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT All-Welded IBC Stand, 52" x 52" (IBCS5252)
- ZORO SELECT Drum Liner, Round Head, 40inH, 8 mil, PK50 (35KT79)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 18 Deep (AMG WS-1860)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- SALSBURY INDUSTRIES SalsburyIndustries 99998 Plastic Locker Compartment Shelf (99998)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Gray (72024GY-U)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- GLOBAL INDUSTRIAL 3-Tier 9 Door Locker, 12Wx15Dx24H, Gray, Unassembled (493414GY)
- Salsbury Industries Gear Lockers