Shop All Gear Lockers
Salsbury Industries
SalsburyIndustries 77783D-GRY Designer Wood Locker Benches; 36 in. Wide - Gray
Mfr # 77783D-GRY
Zoro # G903960392
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 77783D-GRY
- Zoro # G903960392
- Country of Origin China
- Category Gear Lockers
Description
Features:
- Constructed of industrial grade particleboard and covered with durable high pressure laminate
- Ideal for industrial, office or recreational locker room facilities
- Combine a classic look with strength and durability
- Each bench is 18 in. high and 9-0.5 in. deep
- The wood seating area is 1.25 in. thick
- Include two 3 in. diameter bolt mounted pedestals in a black powder coated finish
- Minor assembly required
- Color - Gray
- Dimension - 36 W x 18 H x 9.5 D in.
- Item Weight - 45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- DRYDEX Drydex 5.5 Oz Squeeze (12337)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH600CL)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3588-1PT)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- SALSBURY INDUSTRIES SalsburyIndustries 99998 Plastic Locker Compartment Shelf (99998)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Gray (72024GY-U)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 20" Deep ADA Locker Bench Top, Black, Pair (BKT1218-B)
- STERILITE Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 (18429001)
- Salsbury Industries Gear Lockers