Shop All Gear Lockers
Salsbury Industries
SalsburyIndustries 19178-24ASC Cell Phone Storage Locker With Front Access Panel - 7 Door High Unit; Aluminum
Mfr # 19178-24ASC
Zoro # G003960353
product price: $4,093.99
/ea
Free Shipping & Returns
$4,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 19178-24ASC
- Zoro # G003960353
- Country of Origin China
- Category Gear Lockers
Description
Features:
- Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
- Made entirely of heavy duty aluminum
- One compartment is required for a panel lock (included) and cannot be used for cell phone storage
- Front access panel swings on a continuous hinge
- Mount directly to a wall and are secured with mounting hardware (not included)
- Each cell phone locker door includes a 2 W x 5/8 H in. clear plastic cardholder (card included) to identify the compartment
- Master keyed locks include 3 keys and allow access to all compartments with a master control key
- Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
- A master control key is available for resettable combination locks that will override the combination and open the locks
- All openings are usable
- Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
- Cell Phone Storage Locker with Front Access Panel
- 7 Door High Unit (8 in. Deep Compartments)
- 20 A Doors (19 usable) and 4 B Doors
- Surface Mounted
- Resettable Combination Locks
- Color - Aluminum
- Dimension - 30.5 W x 42 H x 9.25 D in.
- Item Weight - 95 lbs.
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Flexible grommet for device charging cables
- Locker key wristbands
- Plexiglass windows
- Door slots
- Pedestals for select surface mounted units
- Built-in spring latch combination locks
- Built-in spring latch key locks
- Combination padlock with built-in hasps
- Key padlock with built-in hasps
- Built-in hasp for user provided padlocks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Plastic Pallet, 3,000 lb, 48" L, 40" W (40x48 P3)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-95)
- KNAPE & VOGT Bracket Shelf Steel 12In Brass (180 BR 12)
- ALERA Wire Shelving Shelf Lock Clips, Plastic, Black, PK4 (ALESW59SLBL)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Gray (72024GY-U)
- SALSBURY INDUSTRIES SalsburyIndustries 99998 Plastic Locker Compartment Shelf (99998)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx48inH, Gray, Unassembled (184084)
- Salsbury Industries Gear Lockers