Shop All Gear Lockers
Salsbury Industries
SalsburyIndustries 19175-35ARC Cell Phone Storage Locker With Front Access Panel - 7 Door High Unit; Aluminum
Mfr # 19175-35ARC
Zoro # G303960374
Free Shipping & Returns
$1,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 19175-35ARC
- Zoro # G303960374
- UPC # 820996508416
- Country of Origin China
- Category Gear Lockers
Description
Features:
- Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
- Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
- Made entirely of heavy duty aluminum
- One compartment is required for a panel lock (included) and cannot be used for cell phone storage
- Front access panel swings on a continuous hinge
- Rough opening for recessed mounted units is 2.25 in. less than the unit's width, 2.25 in. less than the unit's height and equal to the unit's depth
- Fits into a rough opening and secured with mounting hardware (not included) through the back or side panels
- Units include a fully integrated flanged collar which fits over the rough opening
- Each cell phone locker door includes a 2 W x 5/8 H in. clear plastic cardholder (card included) to identify the compartment
- Master keyed locks include 3 keys and allow access to all compartments with a master control key
- Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
- All openings are usable
- Cell Phone Storage Locker with Front Access Panel
- 7 Door High Unit (5 in. Deep Compartments)
- 35 A Doors (34 usable)
- Recessed Mounted
- Resettable Combination Locks
- Color - Aluminum
- Dimension - 35.75 W x 40.75 H x 5.75 D in.
- Item weight - 95 lbs.
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Flexible grommet for device charging cables
- Locker key wristbands
- Plexiglass windows
- Door slots
- Built-in spring latch combination locks
- Built-in spring latch key locks
- Combination padlock with built-in hasps
- Key padlock with built-in hasps
- Built-in hasp for user provided padlocks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 24 In. Double-Flange Adjustable Bracket - Anochrome (KV0185 ANO 24)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (10091)
- PELICAN Pallet Spacer, Height 1-1/8 In, Black, PK96 (SPACER)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Gray (72024GY-U)
- SALSBURY INDUSTRIES SalsburyIndustries 99998 Plastic Locker Compartment Shelf (99998)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx48inH, Gray, Unassembled (184084)
- SALSBURY Salsbury 30096 Master Control Key for Resettable Combination Lock of Open Access Designer Locker & Designer Gear Locker Door (30096)
- Salsbury Industries Gear Lockers