Shop All Gear Lockers
Salsbury Industries
SalsburyIndustries 19135-06ZRC Cell Phone Storage Locker With Front Access Panel - 3 Door High Unit; Bronze
Mfr # 19135-06ZRC
Zoro # G103960390
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 19135-06ZRC
- Zoro # G103960390
- Country of Origin China
- Category Gear Lockers
Description
Features:
- Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
- Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
- Made entirely of heavy duty aluminum
- One compartment is required for a panel lock (included) and cannot be used for cell phone storage
- Front access panel swings on a continuous hinge
- Rough opening for recessed mounted units is 2.25 in. less than the unit's width, 2.25 in. less than the unit's height and equal to the unit's depth
- Fits into a rough opening and secured with mounting hardware (not included) through the back or side panels
- Units include a fully integrated flanged collar which fits over the rough opening
- Each cell phone locker door includes a 2 W x 5/8 H in. clear plastic cardholder (card included) to identify the compartment
- Master keyed locks include 3 keys and allow access to all compartments with a master control key
- Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
- All openings are usable
- Cell Phone Storage Locker with Front Access Panel
- 3 Door High Unit (5 in. Deep Compartments)
- 6 A Doors (5 usable)
- Recessed Mounted
- Resettable Combination Locks
- Color - Bronze
- Dimension - 16.25 W x 18.75 H x 5.75 D in.
- Item weight - 35 lbs.
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Flexible grommet for device charging cables
- Locker key wristbands
- Plexiglass windows
- Door slots
- Built-in spring latch combination locks
- Built-in spring latch key locks
- Combination padlock with built-in hasps
- Key padlock with built-in hasps
- Built-in hasp for user provided padlocks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Nylon Pallet Rack Netting (PRN-111-8)
- DEWALT Motion Activated, Storage Rack, Light Kit (DXSTA500LM)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Clear (QSB116CL)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Gray (72024GY-U)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- SALSBURY INDUSTRIES SalsburyIndustries 99998 Plastic Locker Compartment Shelf (99998)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx60inH, Gray, Unassembled (184085)
- STERILITE Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 (18429001)
- Salsbury Industries Gear Lockers