Shop All Letters and Numbers
Salsbury Industries
SalsburyIndustries 1245BLK-HYP Solid Brass Punctuation Mark - Black Finish; Hyphen
Mfr # 1245BLK-HYP
Zoro # G304010863
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 1245BLK-HYP
- Zoro # G304010863
- Country of Origin China
- Category Letters and Numbers
Description
Features:
- Brass letters are made of solid 0.25 in. thick brass
- Ideal for identifying buildings, homes, businesses, schools and many other applications
- Finish - Black
- Size - 3 in.
- Punctuation Mark - Hyphen(-)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- EPSON Continuous Label Roll, Permanent Adhesive (B250BWPX)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (11328-00000-20)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (478)
- HY-KO 4In Polished Brass Number 2, 3PK (A30902)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- HY-KO 2In Black/White Letters/Symbols, 10PK (A02071)
- C.H. HANSON Interlocking, Brass Stencil Set, 5", 77pcs (10115)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 1, Flat Black (HNF6-1 FBL)
- C.H. HANSON Number Set, 3/8 In. H, Steel (25661)
- BRADY Numbers and Letters Labels, PK 10 (5050P-X)
- Salsbury Industries Letters and Numbers