Shop All Letters and Numbers
Salsbury Industries
SalsburyIndustries 1230A-2 6 in. Solid Brass Number; Antique - 2
Mfr # 1230A-2
Zoro # G804010172
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 1230A-2
- Zoro # G804010172
- Country of Origin China
- Category Letters and Numbers
Description
Features:
- Brass numbers are made of solid 0.25 in. thick brass
- Ideal for identifying buildings, homes, businesses, schools and many other applications
- Finish - Antique
- Size - 6 in.
- Number - 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR D-Ring Plate Anchor, Unplated Alloy Steel (35KU73)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, MD (61548)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0324BY)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARL)
- ZORO SELECT Number Stamp, 0 Thru 9 (3XDF6)
- PAMEX 4in Zinc Nail On House Number # 0 Matte Black Finish (DD07400BL)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-8-6)
- CAPRI TOOLS Professional 1/8 in Letter and Number Stamp Set, 36 pcs (CP23100-18LN)
- NMC Number And Symbol Kit, 6" (DCLN622)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/3)
- Salsbury Industries Letters and Numbers