Shop All Letters and Numbers
Salsbury Industries
SalsburyIndustries 1230A-0 6 in. Solid Brass Number; Antique - 0
Mfr # 1230A-0
Zoro # G404010152
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 1230A-0
- Zoro # G404010152
- Country of Origin China
- Category Letters and Numbers
Description
Features:
- Brass numbers are made of solid 0.25 in. thick brass
- Ideal for identifying buildings, homes, businesses, schools and many other applications
- Finish - Antique
- Size - 6 in.
- Number - 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (22KA69)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- ACCUFORM WARNING FLAGS VINYL VINYL DOWEL 36 in FSG184 (FSG184)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (51WHP)
- HILLMAN 4" Brs Nail On #2 (847044)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Brass Finish (2 Pack) (MP4282)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 2, Flat Black (HNF6-2 FBL)
- BRADY Number Label, 5, 3/4in.Hx9/16in.W, Vinyl (1520-5)
- BRADY Numbers And Letters Kit, A Thru Z (1530-LTR KIT)
- NMC MAGNETIC NUMBERS, 0 9, 25X15, (MNS1)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GRED350EC)
- Salsbury Industries Letters and Numbers