Shop All Gear Lockers
Salsbury Industries
Salsbury S-66016GY-U Standard Metal Locker-Six Tier Box Style Bridge-16 Box-Gray-Unassembled
Mfr # S-66016GY-U
Zoro # G803960379
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,165.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # S-66016GY-U
- Zoro # G803960379
- Country of Origin China
- Category Gear Lockers
Description
Standard Metal Locker - Six Tier Box Style Bridge - 16 Box - 18 Inches Deep - Gray - Unassembled
- Features
- An easy to reach coat rod allows hanging space for full length garments
- Available as unassembled or assembled (additional charge for assembled)
- Available in 6 foot height (add 6 in. for legs)
- Constructed of 16 gauge steel
- Each locker compartment includes a strong steel hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
- Feature a durable powder coated finish
- Units have 16 compartments that are 12 wide, 12 high and 18 deep
- Color - Gray
- Color Glass - Grey
- Material - Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX64)
- ZORO SELECT Double Rod, Pk5 (6YB96)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 5-1/4 In. D, 23-5/8 In. W (QTB305WT)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Gray (72024GY-U)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- SALSBURY INDUSTRIES SalsburyIndustries 99998 Plastic Locker Compartment Shelf (99998)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- Salsbury Industries Gear Lockers