Shop All Mailboxes
Salsbury Industries
Salsbury 77786DRK Locker Room Bench Color Dark; Size - 18 In. H X 72 In. W X 9.5 In. D
Mfr # 77786DRK
Zoro # G703779972
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 77786DRK
- Zoro # G703779972
- Country of Origin China
- Category Mailboxes
Description
Features
- Constructed of 10.25 thick solid butcher block wood
- Combine a classic look with strength and durability and are an excellent addition to industrial, office or recreational locker room facilities
- The wood seating area is available in a light finish or a dark finish
- Each bench is 9.5 L x 18 H in and includes two (2) 3 in diameter bolt mounted pedestal with four (4) mounting holes to secure to the ground
- Pedestal feature a durable powder coated black finish
- Minor assembly is required
- Finish - Dark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Laser Printers 5126, 5-1/2" x 8-1/2", 200 Labels (7278205126)
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 4", White, 25/Bundle (22XL56)
- DELL Black Toner Cartridge 1.5K YLD HF44N, 3317335 (YK1PM)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 14 Doors, Pedestal, Standard (3313GRY-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 13 Doors, Pedestal, Standard (3312GRY-U)
- SALSBURY INDUSTRIES Salsbury 77835GY Flat Top Filler Corner - For 15 Inch Deep Metal Locker - Gray (77835GY)
- SALSBURY INDUSTRIES Salsbury Industries 3675 Master Commercial Lock for Private Access of FL 4B+ Horizontal Mailbox and Parcel Locker with 2 Keys (3675)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Surface, - (3503ASU)
- SALSBURY INDUSTRIES Mail Chest, Black, Powder Coated, Pedestal, - (4350BLK)
- CHILDCRAFT Vertical Mailbox Unit, 30 Compartments, 29-1/2 x 14-3/4 x 35-3/4 Inches (1439525)
- Salsbury Industries Mailboxes & Accessories