Shop All Box Lockers
Salsbury Industries
Salsbury 77785DRK D Wood Locker Bench In Dark
Mfr # 77785DRK
Zoro # G504175751
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$402.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 77785DRK
- Zoro # G504175751
- Country of Origin China
- Category Box Lockers
Description
Features
- Constructed of 10.25in thick solid butcher block wood
- Combine a classic look with strength and durability and are an excellent addition to industrial, office or recreational locker room facilities
- Available in six (6) lengths ranging from 36in to 90in in one foot increments and are easily assembled
- The wood seating area is available in a light finish or a dark finish
- Each bench is 9.5 L x 18 H in and includes two (2) 3in diameter bolt mounted pedestal with four (4) mounting holes to secure to the ground
- Pedestal feature a durable powder coated black finish
- Minor assembly is required
- Finish - Dark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM300096P)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELMG)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/4 in H, 24 in L, Yellow (SNX2416-7 Ylw)
- SALSBURY INDUSTRIES Salsbury 51165TN-U 15 In. W X 78 In. H X 15 In. D Single Tier Extra Wide Metal Locker Unassembled In Tan (51165TN-U)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Maple (36368MAP)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Cherry (36368CHE)
- SALSBURY INDUSTRIES 5 Tier Box Vented Locker, 36"Wx66"Hx12"D, 15 Door, Gray, Unassembled (75352GY-U)
- SALSBURY INDUSTRIES Salsbury 61162GY-U Standard Metal Locker Single Tier - 1 Wide - 6 Feet High - 12 Inches Deep - Gray - Unassembled (61162GY-U)
- SALSBURY INDUSTRIES 5 Tier Box Vented Locker, 36"Wx66"Hx18"D, 15 Door, Blue, Unassembled (75358BL-U)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5PT)
- Salsbury Industries Box Lockers