Shop All Box Lockers
Salsbury Industries
Salsbury 51168GY-U 15 In. W X 78 In. H X 18 In. D Single Tier Extra Wide Metal Locker Unassembled In Gray
Mfr # 51168GY-U
Zoro # G904157487
product price: $403.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$403.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 51168GY-U
- Zoro # G904157487
- Country of Origin China
- Category Box Lockers
Description
Salsbury 51000 Series Extra Wide Single Tier Standard Metal Lockers - Unassembled
- Constructed of 16 gauge steel
- Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
- 25% wider than standard lockers
- Available as unassembled or assembled (additional charge for assembled)
- Feature a durable powder coated finish available in gray, tan or blue
- Available in 6 foot height (add 6 in. for legs)
- Units have compartment sizes that are 15 W x 24 H x 18 D in.
- Available as 1 wide or 3 wide units
- Each locker compartment features 3 wall hooks
- Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
- Sloping hoods, end bases and front bases
- Corner, top and vertical fillers
- Engraved name/number plates
- Built-in combination or key locks
- Combination or key padlocks
- Lockers without legs
- Size - 15 W x 78 H x 18 D in.
- Color - Gray
- Item Weight - 65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC ROLL LOCK 2" HOLDER (AO2ROH)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- FAZTEK Leveling Foot, 1/4-20 (13FF8117)
- KNAPE & VOGT 24 In. Double-Flange Adjustable Bracket - Anochrome (KV0185 ANO 24)
- SALSBURY INDUSTRIES 5 Tier Box Vented Locker, 36"Wx66"Hx18"D, 15 Door, Blue, Unassembled (75358BL-U)
- SALSBURY INDUSTRIES Salsbury 61162GY-U Standard Metal Locker Single Tier - 1 Wide - 6 Feet High - 12 Inches Deep - Gray - Unassembled (61162GY-U)
- SALSBURY INDUSTRIES 5 Tier Box Vented Locker, 36"Wx66"Hx12"D, 15 Door, Gray, Unassembled (75352GY-U)
- SALSBURY INDUSTRIES Salsbury 51165TN-U 15 In. W X 78 In. H X 15 In. D Single Tier Extra Wide Metal Locker Unassembled In Tan (51165TN-U)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Maple (36368MAP)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Cherry (36368CHE)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1DP-MB)
- Salsbury Industries Box Lockers