Shop All Mailboxes
Salsbury Industries
Salsbury 4855E-PWS Eagle Rural Mailbox In Pewter Silver Eagle
Mfr # 4855E-PWS
Zoro # G803779940
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 4855E-PWS
- Zoro # G803779940
- Country of Origin China
- Category Mailboxes
Description
Approved by the Postmaster General, the Salsbury Industries 4800 Series Post-Mount Eagle Rural Mailbox features heavy-duty aluminum construction and reinforced ridges for added strength. This mailbox has an eagle-plate design to match many home exteriors and is pre-assembled with a standard 3 in. x 3 in. mailbox bolt pattern for easy installation.
- Generous size accommodates letters, magazines, packages and more
- Dimensions of 7-1/2 in. W x 9-1/2 in. H x 20-1/2 in. D provide ample space
- Secure magnetic catch and reinforced ridges for added strength
- Heavy-duty aluminum construction to withstand impact
- Durable powder-coated finish for long life
- Eagle-plate design enhances many home exteriors
- Rust resistant for extended longevity and quality appearance
- Pre-assembled with a standard 3 in. x 3 in. mailbox bolt pattern for easy installation
- Approved by the Postmaster General
- Dimension - 20.5 x 7.5 x 9.5 in.
- Color - Pewter
- Material - Aluminum
- Single Box Type - Post Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 6"W x 12"L, 2 Mil, Clear, 1000/Pack (PB3625)
- ZORO SELECT Corrugated Sheets, 24" x 18", Kraft, 50/Bundle (56EC32)
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96828)
- BUSINESS SOURCE Landscape Plastic Clipboard (49266)
- SALSBURY INDUSTRIES Cluster Box Unit, Sandstone, Powder Coated, 18 Doors, Pedestal, 3 Type (3316SAN-U)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 5 Doors, Surface, - (3505ZSU)
- SALSBURY INDUSTRIES Salsbury 19915 Key Lock Built-In (19915)
- SALSBURY INDUSTRIES Courier Box, Gray, Powder Coated, Free Standing, - (4975GRY)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, 1 Doors, Surface, Standard (2240AU)
- SALSBURY INDUSTRIES 4C Standard Horizontal MailBox, Aluminum, Powder Coated, 20 Doors, Recessed (3711D-20AFU)
- SOLAR GROUP Storehouse Xl Mailbox (SH400B01)
- Salsbury Industries Mailboxes