Shop All Mailboxes
Salsbury Industries
Salsbury 4850A-COP Copper Finish Heavy Duty Rural Mailbox
Mfr # 4850A-COP
Zoro # G303779839
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 4850A-COP
- Zoro # G303779839
- Country of Origin China
- Category Mailboxes
Description
The Salsbury Industries 4800 Series Post-Mount Antique Rural Mailbox features aluminum construction and is rust- and impact resistant for durability. Approved by the Postmaster General, this mailbox comes pre-assembled for easy installation and has a secure magnetic catch and reinforced ridges for strength. This mailbox is a generous size to accommodate letters, magazines and packages, and it has a long-lasting powder-coated finish.
- Generous size accommodates letters, magazines, packages and more
- Dimensions of 7-1/2 in. W x 9-1/2 in. H x 20-1/2 in. D provide ample space
- Secure magnetic catch and reinforced ridges for added strength
- Heavy-duty aluminum construction to withstand impact
- Durable powder-coated finish for long life
- Rust resistant for extended longevity and quality appearance
- Pre-assembled for easy installation
- Approved by the postmaster general
- Dimension - 20.5 x 7.5 x 9.5 in.
- Color Family - Metallic
- Item Weight - 15 lbs
- Color - Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Side Opening Memo Notebook, 3 x 5 Inches, 100 Sheets (P085208SS-5987)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY90)
- GORILLA GLUE 6030402 2.83 in. x 30 yards Clear Shipping Tape. Pack of 2, 2PK (052427603043)
- SCHOOL SMART CARDS INDEX 5X8 RULED BLUE PK OF 100 PK (IND58BLRL)
- SALSBURY INDUSTRIES Mail Package Drop, Silver, Powder Coated, 1 Doors, Recessed, Aluminum (4375SLV)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 4 Doors, Surface, - (3504ASU)
- SALSBURY INDUSTRIES Courier Box, Blue, Powder Coated, Free Standing, - (4975BLU)
- SALSBURY INDUSTRIES Salsbury 19915 Key Lock Built-In (19915)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- DEFENDER SECURITY Lock Mailbox 5Pin 5 Cam Brass (S 4634)
- Salsbury Industries Mailboxes & Accessories