Shop All Mailboxes
Salsbury Industries
Salsbury 4850A-BRS Post-Mount Antique Rural Mailbox
Mfr # 4850A-BRS
Zoro # G403789301
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 4850A-BRS
- Zoro # G403789301
- Country of Origin China
- Category Mailboxes
Description
The Salsbury Industries 4800 Series Post-Mount Antique Rural Mailbox features durable aluminum construction and a long-lasting powder-coated finish. This mailbox comes pre-assembled for easy installation and has a secure magnetic catch and reinforced ridges for added strength. Approved by the Postmaster General, this mailbox is rust- and impact resistant.
- Generous size accommodates letters, magazines, packages and more
- Dimensions of 7-1/2 in. W x 9-1/2 in. H x 20-1/2 in. D provide ample space
- Secure magnetic catch and reinforced ridges for added strength
- Heavy-duty aluminum construction to withstand impact
- Durable powder-coated finish for long life
- Rust resistant for extended longevity and quality appearance
- Pre-assembled for easy installation
- Approved by the postmaster general
- Dimension - 20.5 x 7.5 x 9.5 in.
- Color Family - Metallic
- Item Weight - 15 lbs
- Color - Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", Kraft, 25/Bundle (11R412)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D708)
- WESTCOTT Opener, Letter, BreastCancer, Pink (15424)
- BUSINESS SOURCE Envelope Moistener, Water-Based, 2.2 oz., 4/PK, Clear 4PK (BSN04548)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 13 Doors, Pedestal, Standard (3312GRY-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 14 Doors, Pedestal, Standard (3313GRY-U)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 4 Doors, Recessed, - (3504ARU)
- SALSBURY INDUSTRIES Standard Mailbox, Aluminum, Powder Coated, 35 Doors, Recessed, 4B, Horizontal (3635AFU)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, Recessed, - (2245AP)
- SALSBURY INDUSTRIES Courier Box, Primer, Powder Coated, 1 Doors, Free Standing, Private (4975PRM)
- LETTASAFE Liberty chute suitable for 8 to 10 inch walls (LSF-LS10CHB)
- Salsbury Industries Mailboxes & Accessories