Shop All Range Hoods
Salsbury Industries
Salsbury 4560GRN Surface Mounted Townhouse Mailbox In Green
Mfr # 4560GRN
Zoro # G103780066
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 4560GRN
- Zoro # G103780066
- Country of Origin China
- Category Range Hoods
Description
Salsbury Industries surface mounted Townhouse Mailboxes are made of die cast aluminum for unparalleled resistance to the elements. Townhouse mailbox feature a large opening perfect for residents receiving larger items, such as magazines and bank check boxes. The storage compartment is wide and deep and is protected by a top opening door.
- May be used for U.S.P.S. residential door mail delivery
- Made of die cast aluminum
- Feature a durable powder coated finish
- Accessed from the top through a 15 in. W x 4-1/2 in. D opening
- Mailboxes can be surface mounted
- Item Weight - 20.0 lbs
- Dimension - 7.25 x 16.75 x 6.0 in.
- Color Family - Greens
- Color - Green
- Single Box Type - Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- NUWAVE Air Fryer W/Bkng Pan Slv (20801)
- VITA-MIX Centering Pad For - Part# Vm791 (VM791)
- ROBOT COUPE Cutter Lid R301/R401 (117395S)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403604)
- BROAN Stainless Steel Non-ducted Range Hood (413604)
- FRIGIDAIRE Range Hood, 120V, 1.06A, 60Hz, 7In dia. (FCVW3052AS)
- AIR KING Air King GF-06S Grease Filter, Aluminum, For QZ2 Series Range Hoods (GF-06S)
- DEFLECTO Replacement Vent Hood (HR4W)
- BROAN-NUTONE Broan 30 Inch Range Hood, Non-ducted, 2-Speed Rocker, Light, 160 CFM (413004)
- DENDESIGNS 224BS 4 in. Brown Dryer Hood Vent (DE1636620)
- Salsbury Industries Range Hoods