Shop All Mailboxes
Salsbury Industries
Salsbury 4385WHT Standard In-Ground Mounted Mailbox Pedestal In White
Mfr # 4385WHT
Zoro # G903779734
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 4385WHT
- Zoro # G903779734
- Country of Origin China
- Category Mailboxes
Description
Made entirely of aluminum, Salsbury U.S.P.S. approved 4300 series mail package drops feature both a front and rear access locking door. Mail is deposited through a non-locking access panel on the front. Each unit includes an outgoing mail tray, a lock with two keys on each door (keyed alike) and an adjustable red signal flag. Units are available in a powder coated black, green, silver or white finish. Mail package drops can be mounted on the optional bolt mounted or in-ground mounted aluminum pedestals or a base.
- Dimension - 3.5 W x 48 H x 3.5 D in.
- Color - White
- Item Weight - 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case (T2030V)
- QUARTET 24"x36" Cubicle Dry Erase Board, White (MMP75)
- ENCORE PACKAGING BiSupport Material Roll Stand 72 (EP-6455-72)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- SALSBURY INDUSTRIES Salsbury 19910 Combination Lock Built-In (19910)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 7 Doors, Surface, - (3507ASU)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 5 Doors, Surface, - (3505ZSU)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 4 Doors, Recessed, - (3504ARU)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, White, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-WHT-U)
- SALSBURY INDUSTRIES Mail Chest, Black, Powder Coated, Pedestal, - (4350BLK)
- QUALARC Column Mount Mailbox w/"Decorative Scroll Logo", Bronze (MAN-1401-BZ)
- Salsbury Industries Mailboxes & Accessories