Shop All Mailboxes
Salsbury Industries
Salsbury 3916D-20AFU Free-Standing 4C Horizontal Mailbox Unit Includes 4C Horizontal Mailbox And Enclosure - Double Column - 20 Mb1 Doors - 2 Pls - Aluminum - Front Loading - Usps Access
Mfr # 3916D-20AFU
Zoro # G603779935
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$5,883.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 3916D-20AFU
- Zoro # G603779935
- Country of Origin China
- Category Mailboxes
Description
Salsbury Free-Standing 4C Horizontal Mailbox Units Includes 4C Horizontal Mailbox and Free-Standing Enclosure - Front Loading
- 4C horizontal mailboxes easily fit into the fully assembled enclosures with mounting hardware (included) and are ideal when space is limited
- 4C horizontal mailboxes are U.S.P.S. Approved
- Manufactured by Salsbury Industries to USPS-STD-4C Specifications
- For indoor or outdoor use
- U.S.P.S. standard 4C requires a minimum of 1 parcel locker for every 10 tenant compartments
- Constructed of heavy duty aluminum and stainless steel hardware
- Feature a durable powder coated aluminum finish
- Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
- 20 MB1 doors (13.25 W x 3.25 H in.)
- 2 Fully integrated parcel lockers(13.25 W x 15.5 H in.)
- A compartment equivalent to two 3.25 in. high standard doors is used for outgoing mail collection and is labeled "Outgoing Mail"
- Outgoing mail compartment includes the U.S.P.S. master lock access door (lock installed by the U.S.P.S.) and cannot be used for mail distribution
- Outgoing mail compartment includes a 10.75 W x 0.75 H in. mail slot and weather protection hood
- Size - 32.25 W x 72 H x 19 D in.
- Item Weight - 255 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Black (WL-BK-150-25)
- SWINGLINE Punch, 2Hole, Cmfrt Hndl, 28Sh (74050)
- DYMO Tape, Letra Tag, Valu 3PK (DYM12331)
- BOX PACKAGING Global Industrial„¢ Light Duty Edge Protector 2-1/2"W x 2-1/2"D x 40"L, .12" Thick White 105/Pk (EP252540120B)
- SALSBURY INDUSTRIES Cluster Box Unit, White, Powder Coated, 18 Doors, Pedestal, 3 Type (3316WHT-U)
- SALSBURY INDUSTRIES Mail Chest, Silver, Powder Coated, Pedestal, - (4350SLV)
- SALSBURY INDUSTRIES Courier Box, Blue, Powder Coated, Free Standing, - (4975BLU)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 5 Doors, Surface, - (3505ZSU)
- SALSBURY INDUSTRIES Heavy Duty Mailbox, Black, Powder Coated, Pedestal (4850BLK)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 5 Doors, Recessed, - (3505ARU)
- SOLAR GROUP Solar Group 0143248 Double Wall Mailbox Post Combo - 11.50 x 21.77 x 50 in. - Black (143248)
- Salsbury Industries Mailboxes