Shop All Mailboxes
Salsbury Industries
Salsbury 3715D-17AFU 4C Horizontal Mailbox 15 Door High Unit - 55 Inches - Double Colum
Mfr # 3715D-17AFU
Zoro # G803779902
product price: $2,305.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,305.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 3715D-17AFU
- Zoro # G803779902
- UPC # 820996464248
- Country of Origin China
- Category Mailboxes
Description
Salsbury 3700 Series 4C Horizontal Mailboxes - Front Loading - Double Column
- 4C horizontal mailboxes are U.S.P.S. Approved
- Manufactured by Salsbury Industries to USPS-STD-4C Specifications
- Ideal for apartments, commercial buildings and residential developments
- Required for new construction and major remodels
- U.S.P.S. standard 4C requires a minimum of 1 parcel locker for every 10 tenant compartments
- For indoor or outdoor use
- Constructed of heavy duty aluminum and stainless steel hardware
- Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
- Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
- 17 MB1 doors are 13-1/4 in. W x 3-1/4 in. H
- Available in configurations that are 2 doors wide (double column)
- Fully integrated and stand-alone parcel lockers are available in 5 MB1 door heights (PL5 - 17-1/4 in. high) and 6 MB1 door heights (PL6 - 20-3/4 in. high)
- A compartment equivalent to two 3-1/4 in. high standard doors is used for outgoing mail collection and is labeled in.Outgoing Mail in.
- Outgoing mail compartment includes the U.S.P.S. master lock access door (lock installed by the U.S.P.S.) and cannot be used for mail distribution
- Outgoing mail compartment includes a 10-3/4 in. W x 3/4 in. H mail slot and weather protection hood
- Include factory installed 3/4 in. W x 1/4 in. D trim and a solid rear cover
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Replacement locks
- Additional keys
- Key blanks
- Dimensions - 31.125 W x 55 H x 17 D in.
- Color - Aluminium
- Item Weight - 160 lbs.
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Replacement locks
- Additional keys
- Key blanks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Glass Marker White 2.3Oz (267963)
- ZORO SELECT Heat Activated Shrink Film 22" x 2000 ft., PVC (5URR3)
- BSC PREFERRED 6 x 6'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-16829)
- SANDFORD INK Sharpie King Size Permanent Marker, Chisel, Red Ink, Dozen (15002)
- SALSBURY INDUSTRIES Receptacle, Aluminum, Powder Coated, 1 Doors, Surface, Surface Mounting (2256ALM)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 4 Doors, Surface, - (3504ZSU)
- SALSBURY INDUSTRIES Outdoor Parcel Locker, Gray, Powder Coated, 2 Doors, Pedestal, USPS Access (3302GRY-U)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Surface, - (3503ASU)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, Surface, - (2240AP)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 3 Doors, Surface, - (3503ZSU)
- BERKSHIRE Curbside Mailbox-Black (SCB-1015-BLK)
- Salsbury Industries Mailboxes & Accessories