Shop All Mailboxes
Salsbury Industries
Salsbury 3712S-2PAFU 4C Horizontal Mailbox 12 Door High Unit - 44.50 Inches - Single Column - Stand-Alone Parcel Locker - 2 Pl6S - Aluminum - Front Loading - Usps Access
Mfr # 3712S-2PAFU
Zoro # G403780087
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 3712S-2PAFU
- Zoro # G403780087
- Country of Origin China
- Category Mailboxes
Description
Salsbury 3700 Series 4C Parcel Lockers Single Column - 2 PL6s - Front Loading
- 4C parcel lockers are U.S.P.S. Approved
- Manufactured by Salsbury Industries to USPS-STD-4C Specifications
- U.S.P.S. standard 4C requires a minimum of 1 parcel locker for every 10 tenant compartments
- Ideal for apartments, commercial buildings and residential developments
- For indoor or outdoor use
- Constructed of heavy duty aluminum and stainless steel hardware
- Feature a durable powder coated finish
- Include factory installed 0.75 W x 0.25 D in. trim
- Front loading units include a solid rear cover
- Rear loading units include a heavy duty rear access door with latch and continuous hinges
- Fit with a 2 key security system that allow tenants a convenient way to receive packages on site
- Size - 16.38 W x 44.5 H x 17 D in.
- Color - Aluminum
- Item Weight - 70 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 6 1/2" x 10 1/2" +3 1/2" Clear Stand Up Pouch, 250pcs, 250PK (STP-12Z-400B)
- C-LINE PRODUCTS Name Badge, Pin, Insert, 3.5 x 2-1/4", PK100 (94223)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- SALSBURY INDUSTRIES Cluster Box Unit, Sandstone, Powder Coated, 18 Doors, Pedestal, 3 Type (3316SAN-U)
- SALSBURY INDUSTRIES Courier Box, Primer, Powder Coated, 1 Doors, Free Standing, Private (4975PRM)
- SALSBURY INDUSTRIES Salsbury 77835GY Flat Top Filler Corner - For 15 Inch Deep Metal Locker - Gray (77835GY)
- SALSBURY INDUSTRIES Salsbury Industries 3675 Master Commercial Lock for Private Access of FL 4B+ Horizontal Mailbox and Parcel Locker with 2 Keys (3675)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 14 Doors, Pedestal, Standard (3313GRY-U)
- SALSBURY INDUSTRIES Salsbury 4188 Salsbury Thumb Latch (4188)
- ASHLAND Mailbox - Post Light Combination Kit-Black (SPK-606-BLK)
- Salsbury Industries Mailboxes & Accessories