Shop All Mailboxes
Salsbury Industries
Salsbury 3712D-12ZFU 4C Horizontal Mailbox 12 Door High Unit - 44.50 Inches - Double Column - 12 Mb1 Doors - 2 Pl5S - Bronze - Front Loading - Usps Access
Mfr # 3712D-12ZFU
Zoro # G203780065
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,831.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 3712D-12ZFU
- Zoro # G203780065
- Country of Origin China
- Category Mailboxes
Description
Salsbury 3700 Series 4C Parcel Lockers Double Column - Front Loading
- 4C horizontal mailboxes are U.S.P.S. Approved
- Manufactured by Salsbury Industries to USPS-STD-4C Specifications
- Ideal for apartments, commercial buildings and residential developments
- Required for new construction and major remodels
- U.S.P.S. standard 4C requires a minimum of 1 parcel locker for every 10 tenant compartments
- For indoor or outdoor use
- Constructed of heavy duty aluminum and stainless steel hardware
- Feature a durable powder coated finish
- Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
- MB1 doors are 13.25 W x 3.25 H in.
- Available in configurations that are 2 door wide
- A compartment equivalent to two 3.25 in. high standard doors is used for outgoing mail collection and is labeled "Outgoing Mail"
- The front of the outgoing mail compartment is comprised of 2 fixed panels and there is no U.S.P.S. master lock access door
- Outgoing mail compartment includes a 10.75 W x 0.75 H in. mail slot and weather protection hood
- Include factory installed 0.75 W x 0.25 D in. trim and 1 or 2 heavy duty rear access door(s) with latches and continuous hinges
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Replacement locks
- Additional keys
- Key blanks
- Size - 31.13 W x 44.5 H x 17 D in.
- Color - Bronze
- Item Weight - 145 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Iron-On Label, Blue/Wht, .47" x 9.8 ft. (TZEFA3)
- MANCOMM Regulations Book, Number of Pages 554 (33B-001-41)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Beige (WL-150-25-BE)
- LEARNING RESOURCES Tumble Trax™ Magnetic Marble Run (2821)
- SALSBURY INDUSTRIES Cluster Box Unit, Bronze, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BRZ-U)
- SALSBURY INDUSTRIES Outdoor Parcel Locker, Gray, Powder Coated, 2 Doors, Pedestal, USPS Access (3302GRY-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 13 Doors, Pedestal, Standard (3312GRY-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Sandstone, Powder Coated, 18 Doors, Pedestal, 3 Type (3316SAN-U)
- SALSBURY INDUSTRIES Mail Package Drop, Silver, Powder Coated, 1 Doors, Recessed, Aluminum (4375SLV)
- SALSBURY INDUSTRIES Horizontal Mailbox, Bronze, Powder Coated, 25 Doors, Recessed, USPS (3625ZFU)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5006269 Venice Stainless Steel Wall-Mounted Silver Mailbox; 7.13 x 14.65 x 4.13 in. (5006269)
- Salsbury Industries Mailboxes & Accessories