Shop All Mailboxes
Salsbury Industries
Salsbury 3712D-12AFP 4C Horizontal Mailbox Includes Master Commercial Locks - 12 Door High Unit - 44.50 Inches - Double Column - 12 Mb1 Doors - 2 Pl5S - Aluminum - Front Loading - Private Access
Mfr # 3712D-12AFP
Zoro # G503780048
product price: $2,091.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,091.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 3712D-12AFP
- Zoro # G503780048
- Country of Origin China
- Category Mailboxes
Description
Salsbury 3700 Series 4C Parcel Lockers Double Column - Front Loading
- 4C horizontal mailboxes for Private Access
- Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
- For indoor or outdoor use
- Constructed of heavy duty aluminum and stainless steel hardware
- Feature a durable powder coated finish
- Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
- MB1 doors are 13.25 W x 3.25 H in.
- Available in configurations that are 2 door wide
- A compartment equivalent to two 3.25 in. high standard doors is used for outgoing mail collection and is labeled "Outgoing Mail"
- Outgoing mail compartment includes the master commercial lock access door (lock included) and cannot be used for mail distribution
- Outgoing mail compartment includes a 10.75 W x 0.75 H in. mail slot and weather protection hood
- Include master commercial lock(s) (with 2 keys)
- Include factory installed 0.75 W x 0.25 D in. trim and a solid rear cover
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Combination locks
- Plexiglass windows
- Mail slots
- Replacement locks
- Additional keys
- Key blanks
- Size - 31.13 W x 44.5 H x 17 D in.
- Color - Aluminum
- Item Weight - 145 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Dallas Cowboys Clear Crossbody (609-66P)
- 3M Pack Tape Hd 38.2Yd (3850S-2-1RD)
- BAZIC BAZICĀ® Folding Cart on Wheels w/Lid Cover, 16 x 18 x 15in, Black/Red (2199)
- KENSINGTON Copyholder, Adjustable, Copy/Book (K62058US)
- SALSBURY INDUSTRIES Mail Package Drop, Silver, Powder Coated, 1 Doors, Recessed, Aluminum (4375SLV)
- SALSBURY INDUSTRIES Salsbury 4394 Pedestal Mounting Kit (4394)
- SALSBURY INDUSTRIES Receptacle, Aluminum, Powder Coated, 1 Doors, Surface, Surface Mounting (2256ALM)
- SALSBURY INDUSTRIES Mail Chest, Silver, Powder Coated, Pedestal, - (4350SLV)
- SALSBURY INDUSTRIES Mail Drop Door, Aluminum, Powder Coated, 1 Doors, Recessed, Assembled (2255ALM)
- SALSBURY INDUSTRIES Salsbury 19915 Key Lock Built-In (19915)
- CHILDCRAFT Vertical Mailbox Unit, 30 Compartments, 29-1/2 x 14-3/4 x 35-3/4 Inches (1439525)
- Salsbury Industries Mailboxes