Shop All Mailboxes
Salsbury Industries
Salsbury 3630SFU Salsbury 4Bplus Horizontal Mailbox 30 A Doors - 29 Usable - Sandstone - Front Loading - Usps Access
Mfr # 3630SFU
Zoro # G903914081
product price: $4,035.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,035.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 3630SFU
- Zoro # G903914081
- Country of Origin China
- Category Mailboxes
Description
Featuers:
- 4B+ horizontal mailboxes are U.S.P.S. approved for replacement and/or retrofit installations
- Manufactured by Salsbury Industries to USPS-STD-4B+ Specifications
- Ideal for apartments, condominiums, commercial buildings and residential developments
- Made entirely of aluminum
- Feature a durable powder coated finish
- "A" size doors (6.5 W x 5.25 H in.).
- Units with standard "A" size doors are available in 3, 4 or 5 doors wide and 5, 6 or 7 doors high
- Doors include a 5 pin cylinder cam lock (with 2 keys)
- One mailbox opening is required for a master postal lock (installed by the U.S.P.S.) and cannot be used for mail distribution
- Front loading door panel swings on a continuous hinge
- Include factory installed 0.75 W x 0.25 D trim and a solid rear cover
- Dimension - 35.75 W x 35.25 H x 16.5 D in.
- Color - Sandstone
- Item Weight - 90 lbs.
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Replacement locks
- Additional keys
- Key blanks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANIMO Weighted Cat, 4.4 lb., Plush Animal (30122)
- ZORO SELECT T-Shirt Bags, Orange, 21 In. L, PK1000 (5DUP6)
- DETECTAPRO Metal Detectable Highlighter, Blue Color Family, 10 PK (HLPENBL)
- SOLAR GROUP GRY MTL Mailbox Lock (LOCKST08)
- SALSBURY INDUSTRIES Courier Box, Gray, Powder Coated, Free Standing, - (4975GRY)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, Black, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-BLK-U)
- SALSBURY INDUSTRIES Roadside Mailbox, Silver, Powder Coated, 1 Doors, Pedestal, Aluminum (4325SLV)
- SALSBURY INDUSTRIES Cluster Box Unit, Sandstone, Powder Coated, 14 Doors, Pedestal, 4 Type (3313SAN-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BLK-U)
- SALSBURY INDUSTRIES Salsbury 4188 Salsbury Thumb Latch (4188)
- SOLAR GROUP Solar Group MB505B01 Small Polypropylene Rural Mailbox; Black (242545)
- Salsbury Industries Mailboxes