Shop All Gear Lockers
Salsbury Industries
Salsbury 3475SAN Salsbury Pedestal Collection Box Includes Pedestal And Master Commercial Lock - Tall - Sandstone
Mfr # 3475SAN
Zoro # G803960317
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 3475SAN
- Zoro # G803960317
- Country of Origin China
- Category Gear Lockers
Description
Featuers:
- Pedestal Collection Boxes for Private Access
- Manufactured by Salsbury Industries
- Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
- Match 4C Pedestal Mailboxes
- Include matching pedestal
- Constructed of heavy duty aluminum and stainless steel hardware
- Feature a durable powder coated finish.
- Feature a 12 W x 7.625 H in. front access hopper door
- "Tall size:" - 56.125 in. high and feature a 21 in. high locking collection compartment.
- Include factory installed master commercial lock
- Dimension - 17.5 W x 56.125 H x 19 D in.
- Color - Sandstone
- Item Weight - 100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Divider, 2" Drawer, 24 Compartments (81929)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Clear (QUS239CL)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Gray (72024GY-U)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- SALSBURY INDUSTRIES SalsburyIndustries 99998 Plastic Locker Compartment Shelf (99998)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- Salsbury Industries Gear Lockers