Shop All Mailboxes
Salsbury Industries
Salsbury 3450GRY Salsbury Pedestal Collection Box Includes Pedestal And Master Commercial Lock - Regular - Gray
Mfr # 3450GRY
Zoro # G503779707
product price: $1,359.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,359.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 3450GRY
- Zoro # G503779707
- Country of Origin China
- Category Mailboxes
Description
Features:
- Pedestal Collection Boxes for Private Access
- Manufactured by Salsbury Industries
- Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
- Match 4C Pedestal Mailboxes
- Include matching pedestal
- Constructed of heavy duty aluminum and stainless steel hardware
- Feature a durable powder coated finish.
- Feature a 12 W x 7.625 H in. front access hopper door
- Regular Size: - 49.125 in. high and feature a 14 in. high collection compartment.
- Include factory installed master commercial lock
- Dimension - 17.5 W x 49.125 H x 19 D in.
- Color - Gray
- Item Weight - 90 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Eggshell White (GR-FG200-WT)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 11", Kraft, 15/Bundle (493U66)
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W12)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 2", Kraft, 25/Bundle (55VG69)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, Surface, - (2240AP)
- SALSBURY INDUSTRIES Mail Package Drop, Silver, Powder Coated, 1 Doors, Recessed, Aluminum (4375SLV)
- SALSBURY INDUSTRIES 4C Standard Horizontal MailBox, Aluminum, Powder Coated, 20 Doors, Recessed (3711D-20AFU)
- SALSBURY INDUSTRIES Standard Mailbox, Aluminum, Powder Coated, 35 Doors, Recessed, 4B, Horizontal (3635AFU)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 7 Doors, Surface, - (3507ASU)
- SALSBURY INDUSTRIES Salsbury Industries 3575 Master Commercial Lock for Private Access of Vertical Mailbox with 2 Keys (3575)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox White (6300W-10)
- Salsbury Industries Mailboxes