Salsbury 22290BLK Electronic Lock For Extra Wide Designer Wood Locker Door - Black
Mfr # 22290BLK
Zoro # G303780668
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 22290BLK
- Zoro # G303780668
- Country of Origin China
- Category Range Hoods
Description
Salsbury Industries is the industry leader in the manufacturing and distribution of quality mailboxes and lockers. In business since 1936, Salsbury Industries is an ISO certified company. Salsbury Industries is officially licensed and authorized by the United States Postal Service (USPS) to manufacture cluster box units and also manufactures a wide variety of USPS approved commercial and residential mailboxes. Salsbury Industries is an ISO 9001: 2000 certified company and has excelled in the field of manufacturing since 1936.
and residential mailboxes. Salsbury Industries is an ISO 9001: 2000 certified company and has excelled in the field of manufacturing since 1936. Our vertically integrated 350,000 square foot manufacturing facilities and quality control procedures allow us to effectively and efficiently produce components that are machined, powder coated, assembled, packaged and shipped from our facilities. Our warehouses are filled with commercial mailboxes, residential mailboxes, lockers and signage to meet your requirements. Most orders ship within 24 hours
Salsbury Industries is an ISO 9001: 2000 certified company. ISO 9001: 2000 is an internationally recognized Quality Management Standard that requires a company to identify, define, document, implement, monitor and measure, and continually improve the effectiveness of its processes for the purposes of enhancing Customer Satisfaction. Companies must undergo third-party audits by accredited certification boards in order to become ISO9001:2000 certified. Salsbury Industries maintains a successful recycling program which insures the proper reuse and reprocessing of our aluminum, steel, powder paint and corrugated materials.
- Item Weight - 1.1 pounds.
- Color - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Thermostat Control, Scotsman Ice Makers (11-0427-22)
- FAME FABRICS Cobbler, V-Neck, F56, Navy (81064)
- LAND O LAKES Land O Lakes Alfredo Sauce 10 Cans, PK6 (39049)
- VULCAN HART Safety Valve - Ts11K (00-922203)
- BROAN White-on-White Range Hood (F403611)
- FRIGIDAIRE Range Hood, 120V, 1.06A, 60Hz, 7In dia. (FCVW3052AS)
- BROAN-NUTONE Broan BPPF30 30 in. CleanSense Charcoal Filters (BPPF30)
- FORNO Campobasso 30In. Wall Mount Range Hood with Hybrid Filter (FRHWM5010-30)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- BROAN Range Hoods (BUEZ130WW)
- LAMBRO INDUSTRIES INC Lambro 222WS 3 in. White Dryer Hood Vent (770357)
- Salsbury Industries Range Hoods