Shop All Mailboxes
Salsbury Industries
Salsbury 19078-35ZSK Cell Phone Storage Locker 7 Door High Unit - 8 Inch Deep Compartments - 35 A Doors - Bronze - Surface Mounted - Master Keyed Locks
Mfr # 19078-35ZSK
Zoro # G604011690
product price: $1,862.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,862.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 19078-35ZSK
- Zoro # G604011690
- Country of Origin China
- Category Mailboxes
Description
Features:
- Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
- Made entirely of heavy duty aluminum
- Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
- Available in three (3), four (4), five (5), six (6) and seven (7) doors high and two (2), three (3), four (4) and five (5) doors wide with standard "A" size doors (6.5 W x 5.25 H) and larger "B" size doors (13 W x 5.25 H in.)
- Available in 5 and 8 in. deep compartments
- Mount directly to a wall and are secured with mounting hardware (not included)
- Each cell phone locker door includes a 2 W x 0.625 H in. clear plastic cardholder (card included) to identify the compartment
- Cell phone lockers are available with master keyed locks or resettable combination locks
- Master keyed locks include 3 keys and allow access to all compartments with a master control key
- Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
- A master control key is available for resettable combination locks that will override the combination and open the locks
- All openings are usable
- Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
- Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936.
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Locker key wristbands
- Plexiglass windows
- Door slots
- Pedestals for select surface mounted units
- Built-in spring latch combination locks
- Built-in spring latch key locks
- Combination padlock with built-in hasps
- Key padlock with built-in hasps
- Built-in hasp for user provided padlocks
- Size - 37 W x 42 H x 9.25 D in.
- Item Weight - 110 lbs.
- Color - Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 6 in W x 4 1/2 in H (37108)
- UST Regular Duty, Side Action Sealer for 5/8 Steel Straps (UST 1117)
- TAPE LOGIC Tape LogicĀ® Labels, "Fragile - Glass", 4" x 4", Red/White, 500/Roll (DL1282)
- CANON X25 Black Toner Cartridge 2.5K YLD (8489A001)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 5 Doors, Surface, - (3505ZSU)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 5 Doors, Recessed, - (3505ARU)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- SALSBURY INDUSTRIES Salsbury Industries 3575 Master Commercial Lock for Private Access of Vertical Mailbox with 2 Keys (3575)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 4 Doors, Surface, - (3504ZSU)
- SALSBURY INDUSTRIES Salsbury Industries 3675 Master Commercial Lock for Private Access of FL 4B+ Horizontal Mailbox and Parcel Locker with 2 Keys (3675)
- QUALARC Post w/E1 Economy mailbox, fluted base, horsehead finial (LPST-E1-LKIT-801-BRZ)
- Salsbury Industries Mailboxes