Shop All Mailboxes
Salsbury Industries
Salsbury 19078-35ASC Cell Phone Storage Locker 7 Door High Unit - 8 Inch Deep Compartments - 35 A Doors - Aluminum - Surface Mounted - Resettable Combination Locks
Mfr # 19078-35ASC
Zoro # G003780753
Free Shipping & Returns
$1,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 19078-35ASC
- Zoro # G003780753
- Country of Origin China
- Category Mailboxes
Description
Salsbury Cell Phone Storage Locker - 7 Door High Unit (8 Inch Deep Compartments) - 35 A Doors - Aluminum - Surface Mounted - Resettable Combination Locks
Features:- Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
- Made entirely of heavy duty aluminum
- Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
- Available in three (3), four (4), five (5), six (6) and seven (7) doors high and two (2), three (3), four (4) and five (5) doors wide with standard "A" size doors (6.5 W x 5.25 H) and larger "B" size doors (13 W x 5.25 H in.)
- Available in 5 and 8 in. deep compartments
- Mount directly to a wall and are secured with mounting hardware (not included)
- Each cell phone locker door includes a 2 W x 0.625 H in. clear plastic cardholder (card included) to identify the compartment
- Cell phone lockers are available with master keyed locks or resettable combination locks
- Master keyed locks include 3 keys and allow access to all compartments with a master control key
- Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
- A master control key is available for resettable combination locks that will override the combination and open the locks
- All openings are usable
- Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
- Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936.
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Locker key wristbands
- Plexiglass windows
- Door slots
- Pedestals for select surface mounted units
- Built-in spring latch combination locks
- Built-in spring latch key locks
- Combination padlock with built-in hasps
- Key padlock with built-in hasps
- Built-in hasp for user provided padlocks
- Size - 37 W x 42 H x 9.25 D in.
- Item Weight - 110 lbs.
- Color - Aluminum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0597830)
- OIC Clips, Paper, No.2,600pcs, Ast, PK450 (97227)
- XEROX Xerox Cyan Drum Cartridge, 40000 Yield (108R01481)
- PILOT Pen, Gel, G2, Bold, Blue, PK12 (31257)
- SALSBURY INDUSTRIES 4C Standard Horizontal MailBox, Aluminum, Powder Coated, 2 Doors, Recessed (3711S-2PAFU)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 13 Doors, Pedestal, Standard (3312GRY-U)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, Recessed, - (2245AP)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, 1 Doors, Recessed, Standard (2245AU)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 6 Doors, Recessed, - (3506ZRU)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 10 Doors, Pedestal, Standard (3308GRY-U)
- QUALARC The Hanford SINGLE mailbox post system (HPST1-US-800-LM)
- Salsbury Industries Mailboxes & Accessories