Shop All Mailboxes
Salsbury Industries
Salsbury 19068-30ASC Cell Phone Storage Locker 6 Door High Unit - 8 Inch Deep Compartments - 30 A Doors - Aluminum - Surface Mounted - Resettable Combination Locks
Mfr # 19068-30ASC
Zoro # G303780415
product price: $1,703.99
/ea
Free Shipping & Returns
$1,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 19068-30ASC
- Zoro # G303780415
- Country of Origin China
- Category Mailboxes
Description
Features
- Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
- Made entirely of heavy duty aluminum
- Feature a durable powder coated finish
- standard "A" size doors (6.5 W x 5.25 H in.)
- Mount directly to a wall and are secured with mounting hardware (not included)
- Each cell phone locker door includes a 2 W x 0.625 H in. clear plastic cardholder (card included) to identify the compartment
- Cell phone lockers are available with master keyed locks or resettable combination locks
- Master keyed locks include 3 keys and allow access to all compartments with a master control key
- Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
- A master control key is available for resettable combination locks that will override the combination and open the locks
- All openings are usable
- Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
- Dimension - 37 W x 36.5 H x 9.25 D in.
- Color - Aluminum.
- Item Weight - 95 lbs.
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Locker key wristbands
- Plexiglass windows
- Door slots
- Pedestals for select surface mounted units
- Built-in spring latch combination locks
- Built-in spring latch key locks
- Combination padlock with built-in hasps
- Key padlock with built-in hasps
- Built-in hasp for user provided padlocks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, White Color Family, Ink (44729)
- BROTHER Black On Wht Label Tape, 0.47"X26.2ft, PK2 (TZE2312PK)
- TOPS 4 x 8" Recycled Notebook (TOP74130)
- 3M Handheld Packaging Tape Applicator, 2 In., Clam Shell, Gray (H128)
- SALSBURY INDUSTRIES Heavy Duty Mailbox, Black, Powder Coated, Pedestal (4850BLK)
- SALSBURY INDUSTRIES Roadside Mailbox, Silver, Powder Coated, 1 Doors, Pedestal, Aluminum (4325SLV)
- SALSBURY INDUSTRIES Salsbury 4394 Pedestal Mounting Kit (4394)
- SALSBURY INDUSTRIES Horizontal Mailbox, Bronze, Powder Coated, 25 Doors, Recessed, USPS (3625ZFU)
- SALSBURY INDUSTRIES Salsbury 77835GY Flat Top Filler Corner - For 15 Inch Deep Metal Locker - Gray (77835GY)
- SALSBURY INDUSTRIES Cluster Box Unit, Sandstone, Powder Coated, 14 Doors, Pedestal, 4 Type (3313SAN-U)
- ARCHITECTURAL MAILBOXES Hillsborough Post Mount Black (5593B-SR)
- Salsbury Industries Mailboxes & Accessories