Shop All Mailboxes
Salsbury Industries
Salsbury 19048-14ZSK 12 A Doors And 2 B Doors Bronze - Surface Mounted - Master Keyed Locks
Mfr # 19048-14ZSK
Zoro # G304069267
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 19048-14ZSK
- Zoro # G304069267
- Country of Origin China
- Category Mailboxes
Description
Features:
- Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
- Made entirely of heavy duty aluminum
- Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
- Available in three (3), four (4), five (5), six (6) and seven (7) doors high and two (2), three (3), four (4) and five (5) doors wide with standard "A" size doors (6.5 W x 5.25 H in.) and larger "B" size doors (13 W x 5.25 H in.)
- Available in 5 and 8 in. deep compartments
- Mount directly to a wall and are secured with mounting hardware (not included)
- Each cell phone locker door includes a 2 W x 0.625 H clear plastic cardholder (card included) to identify the compartment
- Cell phone lockers are available with master keyed locks or resettable combination locks
- Master keyed locks include 3 keys and allow access to all compartments with a master control key
- Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
- A master control key is available for resettable combination locks that will override the combination and open the locks
- All openings are usable
- Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
- Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Locker key wristbands
- Plexiglass windows
- Door slots
- Pedestals for select surface mounted units
- Built-in spring latch combination locks
- Built-in spring latch key locks
- Combination padlock with built-in hasps
- Key padlock with built-in hasps
- Built-in hasp for user provided padlocks
- Size -30.5 W x 25.5 H x 9.25 D in.
- Item Weight - 50 lbs.
- Color - Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Handheld Bag Sealer w/10 Rolls of Tape (352749)
- BSC PREFERRED 4 x 4 x 40'' Tall Corrugated Boxes, 25PK (S-4511)
- MOOLAH 36 Count Preformed Assorted Coin Wrappers (729000)
- POST-IT Note, Popup, 3X3, 18Pk, Canary Pk (MMMR33018CP)
- SALSBURY INDUSTRIES Mail Chest, Black, Powder Coated, Pedestal, - (4350BLK)
- SALSBURY INDUSTRIES Salsbury 77835GY Flat Top Filler Corner - For 15 Inch Deep Metal Locker - Gray (77835GY)
- SALSBURY INDUSTRIES Salsbury Industries 3575 Master Commercial Lock for Private Access of Vertical Mailbox with 2 Keys (3575)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- SALSBURY INDUSTRIES Outdoor Parcel Locker, Bronze, Powder Coated, 2 Doors, Pedestal, USPS Access (3302BRZ-U)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 6 Doors, Recessed, - (3506ARU)
- SOLAR GROUP Mailbox Vertical Lock Wh (DVKW0000)
- Salsbury Industries Mailboxes & Accessories