Shop All Mailboxes
Salsbury Industries
Salsbury 19045-12ZRK D 12 A Doors R-Mount Keyed Locks Cell Phone Locker In Bronze
Mfr # 19045-12ZRK
Zoro # G404011609
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 19045-12ZRK
- Zoro # G404011609
- Country of Origin China
- Category Mailboxes
Description
Salsbury Cell Phone Storage Locker - 4 Door High Unit (5 in. Deep Compartments) - 12 A Doors - Bronze - Recessed Mounted - Master Keyed Locks
- Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
- Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
- Made entirely of heavy duty aluminum
- Feature a durable powder coated finish
- Available in three (3), four (4), five (5), six (6) and seven (7) doors high and two (2), three (3), four (4) and five (5) doors wide with standard "A" size doors (6.5 W x 5.25 H in.) and larger "B" size doors (13 W x 5.25 H in.)
- Available in 5 and 8 in. deep compartments
- Rough opening for recessed mounted units is 2 .25 in. less than the unit's width, 2.25 in. less than the unit's height and equal to the unit's depth
- Fits into a rough opening and secured with mounting hardware (not included) through the back or side panels
- Units include a fully integrated flanged collar which fits over the rough opening
- Each cell phone locker door includes a 2 W x 0.63 H in.clear plastic cardholder (card included) to identify the compartment
- Cell phone lockers are available with master keyed locks or resettable combination locks
- Master keyed locks include 3 keys and allow access to all compartments with a master control key
- Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
- A master control key is available for resettable combination locks that will override the combination and open the locks
- All openings are usable
- Dimension - 24 W x 25.5 H x 5.75 D in.
- Item Weight - 30 lbs.
- Color - Bronze
- Free-standing enclosures for five (5), six (6) and seven (7) door high units
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Locker key wristbands
- Plexiglass windows
- Door slots
- Pedestals for select surface mounted units
- Built-in spring latch combinat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Tube Marker, Medium Tip, Red Color Family, Ink (83316)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- VESTIL Label Dispenser Plastic, 2" (LBLD-P-2)
- GENERAL Paper Bags, 40 lbs Cap., #16, 7.75"w x 4.81"d x 16"h, Kraft, PK500 (18416)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- SALSBURY INDUSTRIES Courier Box, Gray, Powder Coated, Free Standing, - (4975GRY)
- SALSBURY INDUSTRIES Mail Package Drop, Silver, Powder Coated, 1 Doors, Recessed, Aluminum (4375SLV)
- SALSBURY INDUSTRIES Outdoor Parcel Locker, Bronze, Powder Coated, 2 Doors, Pedestal, USPS Access (3302BRZ-U)
- SALSBURY INDUSTRIES Horizontal Mailbox, Aluminum, Powder Coated, 15 Doors, Recessed, USPS (3615AFU)
- SALSBURY INDUSTRIES Mail Package Drop, Black, Powder Coated, 1 Doors, Recessed, Aluminum (4375BLK)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-700-LM)
- Salsbury Industries Mailboxes & Accessories