Shop All Mailboxes
This Product is Discontinued
Salsbury Industries
Rural Mailbox, White, Powder Coated, 1 Doors, Pedestal, Eagle (Discontinued)
Mfr # 4855E-WHS
Zoro # G8873042
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Pedestal
- Type Eagle
- Color White
- Number of Doors 1
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 4855E-WHS
- Zoro # G8873042
- UPC # 820996410030
- Country of Origin Unknown
- Category Mailboxes
Dimensions
Height | 9 1/2 in |
Width | 7 1/2 in |
Depth | 20 1/2 in |
Details
Item | Rural Mailbox |
Mounting | Pedestal |
Type | Eagle |
Color | White |
Number of Doors | 1 |
Finish | Powder Coated |
For Use With | 4825WHT, 4835WHT, 4845WHT, 4865WHT, 4870WHT, 4872WHT, 4873WHT, 4874WHT, 4875WHT, 4882WHT, 4883WHT, 4884WHT, 4885WHT, 4890WHT, 4891WHT, 4892WHT, 4895WHT, Mfr. No. 4815E-WHT |
Loading | Front |
Box Material | Aluminum |
Door Material | Aluminum |
Standards | ISO 9001: 2008 |
Orientation | Horizontal |
Net Weight | 20 lb |
Includes | Silver Flag |
Description
Rural Mailbox, Eagle, Number of Doors 1, Color White, Height 9-1/2 In., Depth 20-1/2 In., Width 7-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 4815E-WHT, 4865WHT, 4895WHT, 4825WHT, 4835WHT, 4845WHT, 4890WHT, 4891WHT, 4892WHT, 4870WHT, 4872WHT, 4873WHT, 4874WHT, 4875WHT, 4882WHT, 4883WHT, 4884WHT, 4885WHT, Net Weight 20 lb., Standards ISO 9001: 2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.