Shop All Mailboxes
This Product is Discontinued
Salsbury Industries
Roadside Mailbox, White, Powder Coated, 1 Doors, Pedestal, Aluminum (Discontinued)
Mfr # 4325WHT
Zoro # G8872814
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Pedestal
- Type Aluminum
- Color White
- Number of Doors 1
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 4325WHT
- Zoro # G8872814
- UPC # 820996106308
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 13 5/8 in |
Depth | 18 1/4 in |
Width | 12 1/2 in |
Details
Item | Roadside Mailbox |
Mounting | Pedestal |
Type | Aluminum |
Color | White |
Number of Doors | 1 |
Finish | Powder Coated |
For Use With | 4365WHT, 4370WHT, 4372WHT, 4373WHT, 4374WHT, 4382WHT, 4383WHT, 4384WHT, 4385WHT, Mfr. No. 4315WHT |
Loading | Front |
Box Material | Aluminum |
Door Material | Aluminum |
Orientation | Square |
Includes | Locks and Reg Flag |
Standards | ISO 9001: 2008 |
Net Weight | 25 lb |
Slot Capacity | 10 in W x 1-3/4 in H |
Description
Mail Chest, Aluminum, Number of Doors 1, Color White, Height 13-5/8 In., Depth 18-1/4 In., Width 12-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Square, Slot Capacity 10 In. W x 1-3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 4315WHT, 4365WHT, 4385WHT, 4370WHT, 4372WHT, 4373WHT, 4374WHT, 4382WHT, 4383WHT, 4384WHT, Net Weight 25 lb., Standards ISO 9001: 2008, Includes Locks,(2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.