Shop All Mailboxes
Salsbury Industries
Receptacle, Bronze, Powder Coated, 1 Doors, Surface, Surface Mounting
Mfr # 2256BRZ
Zoro # G8873907
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Type Surface Mounting
- Color Bronze
- Number of Doors 1
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 2256BRZ
- Zoro # G8873907
- UPC # 820996225696
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 19 in |
Width | 15 in |
Depth | 7 1/2 in |
Details
Item | Receptacle |
Mounting | Surface |
Type | Surface Mounting |
Color | Bronze |
Number of Doors | 1 |
Finish | Powder Coated |
For Use With | Mfr. No. 2255BRZ |
Loading | Front |
Net Weight | 20 lb |
Includes | Lock |
Orientation | Horizontal |
Door Material | Aluminum |
Box Material | Aluminum |
Standards | ISO 9001: 2008 |
Description
Receptacle, Surface Mounting, Number of Doors 1, Color Bronze, Height 19 In., Depth 7-1/2 In., Width 15 In., Box Material Aluminum, Loading Front, Mounting Surface, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 2255BRZ, Net Weight 20 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105C)
- DYMO Black on White Return Address Label Roll (30330)
- LATHEM TIME E17-100 Time Card, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 9", PK100 (E17-100)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100 (V47130121-04-GRAI)
- SALSBURY INDUSTRIES Salsbury 19915 Key Lock Built-In (19915)
- SALSBURY INDUSTRIES Salsbury Industries 4816E-SLV Replacement Flag for Eagle Rural Mailbox - Silver (4816E-SLV)
- SALSBURY INDUSTRIES Mail Package Drop, Silver, Powder Coated, 1 Doors, Recessed, Aluminum (4375SLV)
- SALSBURY INDUSTRIES Salsbury 4188 Salsbury Thumb Latch (4188)
- SALSBURY INDUSTRIES Salsbury Industries 3675 Master Commercial Lock for Private Access of FL 4B+ Horizontal Mailbox and Parcel Locker with 2 Keys (3675)
- SALSBURY INDUSTRIES Receptacle, Aluminum, Powder Coated, 1 Doors, Surface, Surface Mounting (2256ALM)
- SOLAR GROUP Mailbox City Vert Lockbl (DVK00000)
- Salsbury Industries Mailboxes